Q45BW22DXQ - 47141 High Power Diffuse 3M

Banner Engineering

  • $216.00 (Each)
  • $216.00 (Each)
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
Q45BW22DXQ
Manufacturer
Banner Engineering
Manufacturer's Part Number
Description
47141 High Power Diffuse 3M
Rugged Rectangle Sensor, Rectangular Body Shape, 3-Pin Mini-Style QD Connection Type, IP67 Ip Rating, Infrared Led Light Source, Acrylic (Lens);Thermoplastic (Housing) Material, Nema 6P Nema Rating, Light and Dark Operate Operating Mode, -40 to +158°F;-40 to +70°C Operating Temperature Range, 2.13 In;54.1 MM Overall Depth, 3.45 In;87.6 MM Overall Height, 1.75 In;44.5 MM Overall Width, SPST Pole Throw Configuration, 2 MS Response Time, 10 FT;3 M;3000 MM Sensing Distance, Diffuse Sensing Method, 300 Ma Max.
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
66248847141
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.00 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
6
Resources
Specifications Sheets
 
 
Q45BW22DXQ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6