QS30FF400Q - 73089 WORLDBEAMQ330 Sensor

Banner

  • $119.00 (Each)
  • $119.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QS30FF400Q
Manufacturer
Banner
Manufacturer's Part Number
QS30FF400Q
Description
73089 WORLDBEAMQ330 Sensor
High-Performance Long-Range Sensor, 10 to 30 V DC, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
662488730895 / 00662488730895
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.00 (Each)
Resources
Specifications Sheets
 
 
QS30FF400Q - Specification Sheet
Images
 
 
QS30FF400Q - Small Image
 
QS30FF400Q - Large Image
 
QS30FF400Q - Large Image
Attachments
 
 
QS30FF400Q - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
10 to 30 V dc
Descriptions
Product Type
High-Performance Long-Range Sensor
Description
73089 WORLDBEAMQ330 SENSOR
Long Description
High-Performance Long-Range Sensor, 10 to 30 V dc, 0.12 lb
Features
World-Beam Qs30 Series:Fixed-Field, Range:400 Mm;Input:10-30 V Dc, Output:Bipolar:1 Npn;1 Pnp, Euro-Style Euro M12 5-Pin Integral Qd.
Short Description
High-Performance Long-Range Sensor 10 to 30 V dc
Additional Information
Standards Met
cULus Listed;CE Certified
Manufacturer Information
Manufacturers Part Number
QS30FF400Q
Brand
Banner
GTIN
00662488730895
UPC
662488730895
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat