BC1250F1 - BCI

BC1250F1 - 12V 5AH Battery

BCI

  • $19.99 (for 1 Each)
  • $19.99 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    BC1250F1
    Manufacturer
    BCI
    Manufacturer's Part Number
    BC1250F1
    Description
    12V 5AH Battery
    Rechargeable Sealed Lead Acid Battery, Alarm Systems;Emergency Lighting;Exit Signs;Medical Devices;Robotics;Uninterruptible Power Supplies Application, Rechargeable Sealed Lead Acid Battery Battery Type, 5 Ah Capacity, Sulfuric Acid Chemistries Type, 107 MM;4.21 In Height, 12 V Input Voltage Rating, 3.54 In;90 MM Length, F1 Plug Type, Iata/Icao Special Provision A67;Ul-Recognized Standards Met, 1.62 KG;3.57 LB Weight, 2.76 In;70 MM Width
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Fuses, Tools, & Gear  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $19.99 (1 Each)
    Carton
    $19.99 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Specifications Sheets
     
     
    BC1250F1 - Specification Sheet
     
    BC1250F1 - Specification Sheet
    Images
     
     
    BC1250F1 - Small Image
     
    BC1250F1 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Length
    3.54 in;90 mm
    Width
    2.76 in;70 mm
    Height
    4.21 in;107 mm
    Descriptions
    Product Type
    SLA Battery
    Rechargeable Sealed Lead Acid Battery
    Long Description
    Rechargeable Sealed Lead Acid Battery, Alarm Systems;Emergency Lighting;Exit Signs;Medical Devices;Robotics;Uninterruptible Power Supplies Application, Rechargeable Sealed Lead Acid Battery Battery Type, 5 Ah Capacity, Sulfuric Acid Chemistries Type, 107 mm;4.21 in Height, 12 V Input Voltage Rating, 3.54 in;90 mm Length, F1 Plug Type, IATA/ICAO Special Provision A67;UL-Recognized Standards Met, 1.62 kg;3.57 lb Weight, 2.76 in;70 mm Width
    Features
    These rechargeable batteries are lead-lead dioxide systems. The dilute sulfuric acid electrolyte is absorbed by separators and thus immobilized. Should the battery be accidentally overcharged producing hydrogen and oxygen, special one-way valves allow the gases to escape thus avoiding excessive pressure build-up. Otherwise, the battery is completely sealed and is, therefore, maintenance-free, leak proof and usable in any position.
    Short Description
    Rechargeable Sealed Lead Acid Battery, 5 Ah, 12 V
    Description
    12V 5AH BATTERY
    Additional Information
    Battery Type
    Rechargeable Sealed Lead Acid Battery
    Chemistries Type
    Sulfuric Acid
    Plug Type
    F1
    Input Voltage Rating
    12 V
    Standards Met
    IATA/ICAO Special Provision A67;UL-Recognized
    Manufacturer Information
    Brand
    BATTERY CENTER, INC.
    Manufacturers Part Number
    BC1250F1
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Packaging
    Weight
    3.57 lb;1.62 kg
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Capacity
    5 Ah
    Application
    Emergency Lighting;Medical Devices;Robotics;Alarm Systems;Exit Signs;Uninterruptible Power Supplies
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
    2 Fort Smith
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
    Suggest a new slang term for BC1250F1

    Type in the slang term you'd like to suggest.

* All prices subject to change.