100RL - BLB

100RL - Blue LG Comfort Belt

BLB

  • $119.57 (for 1 Each)
  • $119.57 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    100RL
    Manufacturer
    BLB
    Manufacturer's Part Number
    100RL
    Description
    Blue LG Comfort Belt
    Blue Comfort Belt; For Use By Professional Electrician; Includes 110 Pocket Pouch, 120 Electrician Tool Pouch, 500 Comfort Belt With QRB, 530 Hammer Holder, 545 Tape Clip; Made In Usa; Thick Closed Cell Foam
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tool Kits - Miscellaneous Hand Tools  Mark as Incorrect
    Suggest a New Category
    Classification
    Tool Bag/Pouches
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $119.57 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    20 Each
    Resources
    Images
     
     
    100RL - Small Image
     
    100RL - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    Blue
    Descriptions
    Product Type
    Comfort Belt
    Long Description
    Blue Comfort Belt; For Use By Professional Electrician; Includes 110 Pocket Pouch, 120 Electrician Tool Pouch, 500 Comfort Belt with QRB, 530 Hammer Holder, 545 Tape Clip; Made in USA; Thick Closed Cell Foam
    Features
    Our Belts and Pouches are simply the best made bags in America. They're incredibly strong, so they can take whatever pounding comes their way. Yet they 're lightweight, so they don't take it out on you. Boulder Bags are designed for the professional. It means you'll work better and faster using our well organized bags. Tools you use will always be within a quick, easy reach.The 'Electrician' line of belts have been specifically designed for the professional electrician. Pouches have plenty of pockets and l
    Short Description
    Comfort Belt, Blue, 1 CT
    Special Features
    Comfortable Belt System with Thick Closed Cell Foam
    Description
    BLUE LG COMFORT BELT
    Additional Information
    for use with
    Professional Electrician
    includes
    (7) 110 Pocket Pouch;545 Tape Clip;530 Hammer Holder;120 Electrician Tool Pouch;500 Comfort Belt with QRB
    package quantity
    1 CT
    Made in USA
    Yes
    Manufacturer Information
    Brand
    BOULDER BAG
    Manufacturers Part Number
    100RL
    Taxonomies, Classifications, and Categories
    Category Description
    TOOL BAG/POUCHES
    Packaging
    Package Type
    Carton
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Professional Electrician
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    14 DFW RDC

    A-L

    Location Stock Available
    View Store
    1 Arlington Branch
    View Store
    2 Ft. Worth

    M-Z

    Location Stock Available
    View Store
    1 Plano
    View Store
    1 West Dallas
    View Store
    1 West Ft. Worth


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 100RL

    Type in the slang term you'd like to suggest.

* All prices subject to change.