10106RTSC - Encl 10X10X6 N3R Enclosure

Eaton

  • $70.86 (Each)
  • $70.86 (Each)
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
10106RTSC
Manufacturer
Eaton
Manufacturer's Part Number
10106 RTSC
Description
Encl 10X10X6 N3R Enclosure
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
782051343007 / 00782051343007
Weight per unit
7.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.86 (Each)
Resources
Attachments
 
 
10106RTSC - Specification Sheet
Images
 
 
10106RTSC - Large Image
 
10106RTSC - Small Image
 
10106RTSC - Large Image
Other Links
 
 
10106RTSC - Other
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
Low Carbon Steel
Cover Type
Screw On;Slip On
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Overall Length
10 in
Size
12 In Width X 4-5/8 In Depth X 24 In Height
Descriptions
Description
ENCL 10X10X6 N3R ENCLOSURE
Product Type
Enclosure
Long Description
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 in Overall Width, 10 in Overall Length, 10 in Overall Height, 7 lb/EA
Short Description
Enclosure, Gray, 10 x 6 x 10 in, NEMA 3R
Special Features
Drip Shield Top, Seam Free Sides
extra long description
B-LINE 10106 RTSC N3R SC ENC W/ KO
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 3R
Finish/Coating
Thermoset Polyester Powder Coated Over Phosphatized Surface
Overall Width
6 in
Overall Height
10 in
Standards Met
UL Listed;CSA Certified
Made in USA
yes
dimensions
6.0000 IN X 10.0000 IN X 10.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Manufacturers Part Number
10106 RTSC
Brand
Eaton
GTIN
00782051343007
UPC
782051343007
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight
7 lb/EA
Weight per each
7.76
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Service Type;Bottom Knockout Location;Elevator Industry;Energy Management Industry;Irrigation System Industry;Motor Control Industry;Outdoor Advertising Industry;Pollution Control Industry;Pool And Spa Industry
nema rating
3R
standard
CSA C22.2.,UL 50,NEMA
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat