10844XSCHC - Encl HNGD CVR Encl

Eaton

  • $638.89 (Each)
  • $638.89 (Each)
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
10844XSCHC
Manufacturer
Eaton
Manufacturer's Part Number
1084-4XSCHC
Description
Encl HNGD CVR Encl
Eaton B-Line Series Jic Panel Enclosure, 10" Height, 4" Length, 8" Width, Nema 4X, Hinged Cover, 4XSCHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051701845 / 00782051701845
Weight per unit
6.669 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$638.89 (Each)
Resources
Attachments
 
 
10844XSCHC - Specification Sheet
Images
 
 
10844XSCHC - Large Image
 
10844XSCHC - Small Image
Other Links
 
 
10844XSCHC - Other
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
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
8.00 In Width X 4.00 In Depth X 10.00 In Height
Descriptions
Description
ENCL HNGD CVR ENCL
extra long description
B-LINE 1084-4XSCHC TYPE 4X SSL JIC
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 10" height, 4" length, 8" width, NEMA 4X, Hinged cover, 4XSCHC enclosure, Wall mount, Small single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Cont. piano hinge,panel mount prov.,s.s.doorclamps
Product Type
Type 4X SSL Jic Continuous Hinge CVR Enc, 10X8X4
Additional Information
dimensions
4.0000 IN X 8.0000 IN X 10.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1084-4XSCHC
GTIN
00782051701845
UPC
782051701845
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
6.669
Carton
1
Uses, Certifications, and Standards
standard
NEMA,CSA C22.2.,UL 50
nema rating
4X
Mounting
EXTERNAL FEET, WALL
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat