121264XFCHQRC - Encl 13.56X13.38X6.36 N4X FG QK RLS HC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121264XFCHQRC
Manufacturer
Eaton
Manufacturer's Part Number
12126-4XFCHQRC
Description
Encl 13.56X13.38X6.36 N4X FG QK RLS HC
Eaton B-Line Series Jic Panel Enclosure, 13.56" Height, 6.36" Length, 13.38" Width, Nema 4X, Hinged Cover, 4XFCHQRC Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Fiberglass, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4X & 6 Non-Metallic Enclosures, Boxes & Cabinets
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
782051523966 / 00782051523966
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
121264XFCHQRC - Large Image
 
121264XFCHQRC - Small Image
Other Links
 
 
121264XFCHQRC - Other
Attachments
 
 
121264XFCHQRC - Specification Sheet
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
Fiberglass
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
Overall
Width
Overall Dimension 13.34
Descriptions
Product Type
4X Fiberglass Continuous Hinge CVR Enc, Pad Lock Enc, 12X
extra long description
B-LINE 12126-4XFCHQRC 4X FIBERGLASS
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Description
ENCL 13.56X13.38X6.36 N4X FG QK RLS HC
Long Description
Eaton B-Line series JIC panel enclosure, 13.56" height, 6.36" length, 13.38" width, NEMA 4X, Hinged cover, 4XFCHQRC enclosure, Wall mount, Medium single door, External mounting feet, Fiberglass, Seamless poured in-place gasket
Special Features
Stainless pull drawn catch
Additional Information
dimensions
6.3600 IN X 13.3800 IN X 13.5600 IN
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
12126-4XFCHQRC
GTIN
00782051523966
UPC
782051523966
Taxonomies, Classifications, and Categories
Type
JIC panel enclosure
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilitie
standard
UL 50,CSA C22.2.,NEMA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat