-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Material
-
Steel
- Cover Type
-
Screw Cover
- Material, Color, and Finish
-
- Color
-
Gray Primer
- Dimensions and Weight
-
- Overall Length
-
12 in;305 mm
- Size
-
12.00 In Width X 6.00 In Depth X 12.00 In Height
- Descriptions
-
- Product Type
-
Type 1 Screw Cover Enclosure
- Description
-
ENCL 12X12X6 N1 PNTD SC
- Special Features
-
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
- Long Description
-
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 15 Knockouts, 9.99 lb
- Short Description
-
Type 1 Screw On Enclosure, 12 x 6 x 12 in, Powder Coated, No KO
- Additional Information
-
- Finish/Coating
-
Painted
- ip rating
-
IP30
- Overall Width
-
6 in;152 mm
- Overall Height
-
12 in;305 mm
- Knockouts
-
Yes
- Number of Knockouts
-
15
- Standards Met
-
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
- Enclosure Type
-
NEMA 1
- Mounting Type
-
Wall Mount
- Cable Entry
-
Knockouts
- Manufacturer Information
-
- Brand
-
ELECTRICAL ENCLOSURES
- Manufacturers Part Number
-
12126 SC
- sub brand
-
Electrical Enclosures
- GTIN
-
00782051225907
- UPC
-
782051225907
- Taxonomies, Classifications, and Categories
-
- Category Description
-
STEEL JUNCTION BOXES
- Type
-
NEMA 1, IP30, Screw Cover
- Packaging
-
- Weight
-
9.99 lb
- Weight per each
-
9.99
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
Wiring Boxes Junction and Pull Boxes
- standard
-
UL 50, CSA C22.2, IEC 60529
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
-
Substitutes
No Substitute Items found for 12126SC.
Similar Items

No Similar Items found for
12126SC.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.