161464CHC - Encl 16X14X6 N4 CH Clamp CVR

Eaton

  • $406.50 (Each)
  • $406.50 (Each)
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
161464CHC
Manufacturer
Eaton
Manufacturer's Part Number
16146-4CHC
Description
Encl 16X14X6 N4 CH Clamp CVR
Eaton B-Line Series Jic Panel Enclosure, 16" Height, 6" Length, 14" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051740707 / 00782051740707
Weight per unit
15.942 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$406.50 (Each)
Resources
Attachments
 
 
161464CHC - Specification Sheet
Images
 
 
161464CHC - Large Image
 
161464CHC - Small Image
Other Links
 
 
161464CHC - Other
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
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
14.00 In Width X 6.00 In Depth X 16.00 In Height
Descriptions
Description
ENCL 16X14X6 N4 CH CLAMP CVR
Product Type
Type 4 Jic Continuous Hinge CVR Enc, 16X14X6
extra long description
B-LINE 16146-4CHC TYPE 4 JIC CONTIN
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 16" height, 6" length, 14" width, NEMA 4, Hinged cover, 4CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Cont. piano hinge with s.s. door clamp,panel mount
Additional Information
dimensions
6.0000 IN X 14.0000 IN X 16.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
16146-4CHC
GTIN
00782051740707
UPC
782051740707
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
15.942
Carton
1
Uses, Certifications, and Standards
nema rating
4
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd F
Mounting
EXTERNAL FEET, WALL
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat