1614812CHC - Encl 16X14X8 N12 CH Clamp CVR

Eaton

  • $274.77 (Each)
  • $274.77 (Each)
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
1614812CHC
Manufacturer
Eaton
Manufacturer's Part Number
16148-12CHC
Description
Encl 16X14X8 N12 CH Clamp CVR
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 8 In Overall Width, 14 In Overall Length, 16 In Overall Height, 17.809 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051700343 / 00782051700343
Weight per unit
17.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.77 (Each)
Resources
Attachments
 
 
1614812CHC - Specification Sheet
Images
 
 
1614812CHC - Large Image
 
1614812CHC - Small Image
 
1614812CHC - Large Image
Other Links
 
 
1614812CHC - Other
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
Steel
Cover Type
Type 12 Continuous Hinge
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Overall Length
14 in;356 mm
Size
14.00 In Width X 8.00 In Depth X 16.00 In Height
Descriptions
Description
ENCL 16X14X8 N12 CH CLAMP CVR
Special Features
Cover has a Seamless Poured In-Place Gasket
Product Type
Hinge Cover Enclosure
Long Description
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 8 in Overall Width, 14 in Overall Length, 16 in Overall Height, 17.809 lb
Short Description
8x8x4 Hinge Cover Enclosure, Steel, Gray, N12
extra long description
B-LINE 16148-12CHC TYPE 12 JIC CONT
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Additional Information
Mounting Type
Wall Mount
Finish/Coating
Polyester Powder Coated;Phosphate Undercoat
ip rating
IP65
Overall Width
8 in;203 mm
Overall Height
16 in;406 mm
Standards Met
UL 508 Listed;CSA C22.2 NO.94 Certified;JIC Standard EGP-1-1967
Enclosure Type
NEMA 12/13
Made in USA
yes
dimensions
8.0000 IN X 14.0000 IN X 16.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
16148-12CHC
GTIN
00782051700343
UPC
782051700343
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight
17.809 lb
Weight per each
17.82
Carton
1
Uses, Certifications, and Standards
Application
Houses Electrical Controls and Instruments;Protects against Circulating Dust Falling Dirt and Dripping Non-Corrosive Liquids
Mounting
EXTERNAL FEET, WALL
standard
UL 508A,NEMA,CSA C22.2.
nema rating
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat