18186RTSC - Encl 18X18X6 N3R Encl

Eaton

  • $178.10 (Each)
  • $178.10 (Each)
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
18186RTSC
Manufacturer
Eaton
Manufacturer's Part Number
18186 RTSC
Description
Encl 18X18X6 N3R Encl
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051346602 / 00782051346602
Weight per unit
18.393 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.10 (Each)
Resources
Attachments
 
 
18186RTSC - Specification Sheet
Images
 
 
18186RTSC - Large Image
 
18186RTSC - Small Image
 
18186RTSC - Large Image
Other Links
 
 
18186RTSC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Overall Length
18 in
Size
18.00 In Width X 6.00 In Depth X 18.00 In Height
Descriptions
Product Type
Enclosure
Long Description
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height
Short Description
Enclosure, Gray, 18.00 x 6.00 x 18.00 in, NEMA 3R, Screw Cover
Special Features
Drip Shield Top, Seam Free Sides
extra long description
B-LINE 18186 RTSC N3R SC ENC W/ KO
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 18X18X6 N3R ENCL
Additional Information
Enclosure Type
Nema 3R
Finish/Coating
Acrylic Electrocoat
Overall Width
6 in
Overall Height
18 in
Standards Met
UL 50;CSA C22.2;IEC 60529
Made in USA
yes
dimensions
6.0000 IN X 18.0000 IN X 18.0000 IN
Cable Entry
Knockouts
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
18186 RTSC
GTIN
00782051346602
UPC
782051346602
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
18.393
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes;Junction and Pull Box
nema rating
3R
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat