4D2001PAZN - BLTF '4D ZN 3/8" Rigid 1/2" Emt Clamp

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4D2001PAZN
Manufacturer
Eaton
Manufacturer's Part Number
4D2001PAZN
Description
BLTF '4D ZN 3/8" Rigid 1/2" Emt Clamp
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, .105" Height, 1.944" Length, 1.25" Width, Steel, Preassembled Include Combination Recess Hex Screw, Universal Pipe Clamp, Electro-Plated Zinc
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
799038585114 / 00799038585114
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
4D2001PAZN - Other
 
4D2001PAZN - Other
Images
 
 
4D2001PAZN - Large Image
 
4D2001PAZN - Small Image
Attachments
 
 
4D2001PAZN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Width
1.686 IN
Length
1.846 IN
Size
1.846 IN X 1.686 IN X 1.25 IN
Descriptions
Product Type
4D Pipe/Conduit Clamp, Thinwall (Emt), 1/2", Pre-Asm, ZN
extra long description
B-LINE 4D2001PAZN 4D PIPE/CONDUIT C
Features
The 4Dimension strut system clamps and fittings work seamlessly with the 4Dimension channel, resulting in a lower total installed cost.The 4Dimension strut system is compatible with 90% of current B-Line series fittings and accessories, and includes universal pipe clamps, fittings and accessories.
Description
BLTF '4D ZN 3/8" RIGID 1/2" EMT CLAMP
Long Description
Eaton B-Line series 4Dimension strut pipe clamps and fittings, .105" height, 1.944" length, 1.25" width, Steel, Preassembled Include combination recess hex screw, Universal pipe clamp, Electro-plated zinc
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4D2001PAZN
GTIN
00799038585114
UPC
799038585114
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Strut pipe clamps and fittings
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat