4D280SQZN - BLTF Channel Post Base

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4D280SQZN
Manufacturer
Eaton
Manufacturer's Part Number
4D280SQZN
Description
BLTF Channel Post Base
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, 4" Height, 6" Length, 6" Width, 3.8LBS, Steel, 4D Post Base, Square, Centered, For Use With 4D22 and 4D21 Channels, Electro-Plated
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30102903 - Metal posts
UPC/GTIN
799038586708 / 00799038586708
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
4D280SQZN - Other
 
4D280SQZN - Other
Images
 
 
4D280SQZN - Large Image
 
4D280SQZN - Small Image
Attachments
 
 
4D280SQZN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
Post Base 2" X 2" 4D CHNL, 6" X 6" X 3 1/2" SQ Base
extra long description
B-LINE 4D280SQZN POST BASE 2" X 2"
Features
The 4Dimension strut system clamps and fittings work seamlessly with the 4Dimension channel, resulting in a lower total installed cost.The 4Dimension strut system is compatible with 90% of current B-Line series fittings and accessories, and includes universal pipe clamps, fittings and accessories.
Description
BLTF CHANNEL POST BASE
Long Description
Eaton B-Line series 4Dimension strut pipe clamps and fittings, 4" Height, 6" Length, 6" Width, 3.8lbs, Steel, 4D post base, square, centered, For use with 4D22 and 4D21 channels, Electro-plated
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4D280SQZN
GTIN
00799038586708
UPC
799038586708
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Strut pipe clamps and fittings
Packaging
Weight per each
3.8
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat