6636HSNK - Wway 6X6X36 N1 QK Conn HC, NK

Eaton

  • $62.67 (Each)
  • $62.67 (Each)
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
6636HSNK
Manufacturer
Eaton
Manufacturer's Part Number
6636HSNK
Description
Wway 6X6X36 N1 QK Conn HC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 36" Length, 6" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479096 / 00782051479096
Weight per unit
14.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.67 (Each)
Resources
Attachments
 
 
6636HSNK - Specification Sheet
Images
 
 
6636HSNK - Large Image
 
6636HSNK - Small Image
Other Links
 
 
6636HSNK - Other
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
16 Gauge Steel
Cover Type
HINGED
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Length
36.00 In
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
Hinge Screw CVR Wireway, No Knockouts, 6X6X36
extra long description
B-LINE 6636 HSNK HINGE SCREW CVR WI
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 6X6X36 N1 QK CONN HC,NK
Long Description
Eaton B-Line series wiring trough, 6" height, 36" length, 6" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Additional Information
straight section length
36.00 In
dimensions
36.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6636HSNK
Brand
Eaton
GTIN
00782051479096
UPC
782051479096
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
14.3999
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat