666SC - Encl 6X6X6 N1 PNTD SC

Eaton

  • $20.28 (Each)
  • $20.28 (Each)
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
666SC
Manufacturer
Eaton
Manufacturer's Part Number
666 SC
Description
Encl 6X6X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 9 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051221404 / 00782051221404
Weight per unit
3.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.28 (Each)
Resources
Attachments
 
 
666SC - Specification Sheet
Images
 
 
666SC - Large Image
 
666SC - Small Image
 
666SC - Large Image
Other Links
 
 
666SC - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Overall Length
6 in;152 mm
Size
6.00 In Width X 6.00 In Depth X 6.00 In Height
Descriptions
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 6 in Overall Length, 6 in Overall Height, 9 Knockouts
Short Description
Type 1 Screw On Enclosure, 6 x 6 x 6 in, Powder Coated, 4 KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Description
ENCL 6X6X6 N1 PNTD SC
extra long description
B-LINE 666 SC SC ENC W/ KO 6X6X6
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
6 in;152 mm
Knockouts
Yes
Number of Knockouts
9
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
dimensions
6.0000 IN X 6.0000 IN X 6.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
666 SC
GTIN
00782051221404
UPC
782051221404
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
3.96
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
nema rating
1
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat