66FTF - Wway 6X6 N1 TLSCPC FTG

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66FTF
Manufacturer
Eaton
Manufacturer's Part Number
66 FTF
Description
Wway 6X6 N1 TLSCPC FTG
Eaton B-Line Series Wireway Telescoping Fitting, Lay-In, Wireway Telescoping Fitting, Nema 1, Steel, Ansi 61 Gray Painted, 6" X 6"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051110951 / 00782051110951
Weight per unit
5.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
66FTF - Large Image
 
66FTF - Small Image
Other Links
 
 
66FTF - Other
Attachments
 
 
66FTF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Length
12.00 In
Width
5.25 in
Height
6.25 in
Descriptions
Product Type
Telescopic Fitting 6X6
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 6X6 N1 TLSCPC FTG
extra long description
B-LINE 66 FTF TELESCOPIC FITTING 6X
Long Description
Eaton B-Line series wireway telescoping fitting, Lay-in, Wireway telescoping fitting, NEMA 1, Steel, ANSI 61 gray painted, 6" X 6"
Additional Information
dimensions
12.0000 IN X 8.7500 IN X 6.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
66 FTF
GTIN
00782051110951
UPC
782051110951
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway telescoping fitting
Packaging
Weight per each
5.18
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factori
Enclosure
NEMA 1, IP30
standard
UL Listed,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat