66HST - Wway 6X6 N1 HS Tee

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66HST
Manufacturer
Eaton
Manufacturer's Part Number
66 HST
Description
Wway 6X6 N1 HS Tee
Eaton B-Line Series Wireway Tee Fitting, Lay-In, Wireway Tee Fitting, Nema 1 Rated, Steel, Ansi 61 Gray Painted, 6" X 6"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051480016 / 00782051480016
Weight per unit
6.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
66HST - Specification Sheet
Images
 
 
66HST - Large Image
 
66HST - Small Image
Other Links
 
 
66HST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
Hinge Screw CVR Wireway, T 6X6
extra long description
B-LINE 66 HST HINGE SCREW CVR WIREW
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 6X6 N1 HS TEE
Long Description
Eaton B-Line series wireway tee fitting, Lay-in, Wireway tee fitting, NEMA 1 rated, Steel, ANSI 61 gray painted, 6" X 6"
Additional Information
dimensions
6.0000 IN X 10.3060 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
66 HST
GTIN
00782051480016
UPC
782051480016
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway tee fitting
Packaging
Weight per each
6.44
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat