75A120 - Cbty 6X120 STRT Barr

Cooper B-Line/Cable Tray

  • $164.91 (Each)
  • $164.91 (Each)
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
75A120
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
75A-120
Description
Cbty 6X120 STRT Barr
Barrier Strip, Electrical Application, 6 In Height, 120 In Length, Made In Usa, Aluminum Material, Screw Mount Mounting Type, Furnished With Four #10 X 1/2" Plated Self-Drilling Screws and A 99-9982 Barrier Strip Splice. Special Features, Flat Style, 5 In Width
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
-
UPC/EAN/GTIN
78101129537
Weight per unit
3.693 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.91 (Each)
Resources
Specifications Sheets
 
 
75A120 - Specification Sheet
Images
 
 
75A120 - Small Image
 
75A120 - Large Image
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
Aluminum
Material, Color, and Finish
Style
Flat
Dimensions and Weight
Length
120 in
Width
5 in
Height
6 in
Descriptions
Special Features
Furnished with four #10 x 1/2" Plated Self-Drilling Screws and a 99-9982 Barrier Strip Splice.
Product Type
Barrier Strip
Long Description
Barrier Strip, Electrical Application, 6 in Height, 120 in Length, Made in USA, Aluminum Material, Screw Mount Mounting Type, Furnished with four #10 x 1/2" Plated Self-Drilling Screws and a 99-9982 Barrier Strip Splice. Special Features, Flat Style, 5 in Width
Short Description
Barrier Strip, 120 in, Flat, 1 CT
Description
CBTY 6X120 STRT BARR
Additional Information
Mounting Type
Screw Mount
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
75A-120
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Packaging
Weight per each
3.693
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat