8824GRTGVNK - Wway 8X8X24 N3R GLV STRT SCTN, NK

Eaton

  • $126.22 (Each)
  • $126.22 (Each)
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
8824GRTGVNK
Manufacturer
Eaton
Manufacturer's Part Number
8824 GRTGV NK
Description
Wway 8X8X24 N3R GLV STRT SCTN, NK
Eaton B-Line Series Wiring Trough, 8" Height, 24" Length, 8" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Way & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051008043 / 00782051008043
Weight per unit
16.0299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.22 (Each)
Resources
Images
 
 
8824GRTGVNK - Large Image
 
8824GRTGVNK - Small Image
Other Links
 
 
8824GRTGVNK - Other
Attachments
 
 
8824GRTGVNK - Specification Sheet
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
24.00 In
Depth
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X24 N3R GLV STRT SCTN,NK
Product Type
2400 GLV GLV N3R SC Straight Section W/O Ko
extra long description
B-LINE 8824 GRTGV NK 2400 GLV GLV N
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 8" height, 24" length, 8" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Additional Information
dimensions
24.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
8824 GRTGV NK
Brand
Eaton
GTIN
00782051008043
UPC
782051008043
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
16.0299
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institu
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat