8824HS - Wway 8X8X24 N1 QK Conn HC

Eaton

  • $105.50 (Each)
  • $105.50 (Each)
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
8824HS
Manufacturer
Eaton
Manufacturer's Part Number
8824HS
Description
Wway 8X8X24 N1 QK Conn HC
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 In Overall Height, 24 In Overall Length, 8 In Overall Width
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051478143 / 00782051478143
Weight per unit
14.079 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.50 (Each)
Resources
Attachments
 
 
8824HS - Specification Sheet
Images
 
 
8824HS - Large Image
 
8824HS - Small Image
Other Links
 
 
8824HS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
14 GAUGE STEEL
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
24 in;610 mm
Length
24.00 In
Height
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X24 N1 QK CONN HC
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 in Overall Height, 24 in Overall Length, 8 in Overall Width
Short Description
NEMA 1 Hinged Lay-In Wireway, 24 x 8 x 8 in, Gray
extra long description
B-LINE 8824 HS HINGE SCREW CVR WIRE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
fitting type
Lay-In Wireway
Knockouts
Yes
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
8 in;203 mm
Overall Width
8 in;203 mm
Made in USA
yes
straight section length
24.00 In
dimensions
24.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
8824HS
GTIN
00782051478143
UPC
782051478143
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
14.079
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat