8848GRTGVNK - Wway 8X8X48 N3R GLV SC, NK

Eaton

  • $202.27 (Each)
  • $202.27 (Each)
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
8848GRTGVNK
Manufacturer
Eaton
Manufacturer's Part Number
8848 GRTGV NK
Description
Wway 8X8X48 N3R GLV SC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 48" Length, 8" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Way & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051008029 / 00782051008029
Weight per unit
28.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$202.27 (Each)
Resources
Images
 
 
8848GRTGVNK - Large Image
 
8848GRTGVNK - Small Image
Other Links
 
 
8848GRTGVNK - Other
Attachments
 
 
8848GRTGVNK - Specification Sheet
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
48.00 in
Depth
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X48 N3R GLV SC,NK
Product Type
4800 GLV N3R SC Staight Section W/O Ko
extra long description
B-LINE 8848 GRTGV NK 4800 GLV N3R S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 8" height, 48" length, 8" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Additional Information
dimensions
48.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
8848 GRTGV NK
Brand
Eaton
GTIN
00782051008029
UPC
782051008029
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
28.95
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures -
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat