886SC - Encl 8X8X6 N1 PNTD SC

Eaton

  • $27.70 (Each)
  • $27.70 (Each)
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
886SC
Manufacturer
Eaton
Manufacturer's Part Number
886 SC
Description
Encl 8X8X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 12 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051222906 / 00782051222906
Weight per unit
22.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.70 (Each)
Resources
Attachments
 
 
886SC - Specification Sheet
Images
 
 
886SC - Large Image
 
886SC - Small Image
 
886SC - Large Image
Other Links
 
 
886SC - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Overall Length
8 in;203 mm
Size
8.00 In Width X 6.00 In Depth X 8.00 In Height
Descriptions
Description
ENCL 8X8X6 N1 PNTD SC
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 8 in Overall Length, 8 in Overall Height, 12 Knockouts
Short Description
Type 1 Screw On Enclosure, 8 x 6 x 8 in, Powder Coated, 4 KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 886 SC SC ENC W/ KO 8X8X6
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
8 in;203 mm
Knockouts
Yes
Number of Knockouts
12
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Cable Entry
Knockouts
dimensions
6.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
886 SC
GTIN
00782051222906
UPC
782051222906
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
22.82
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
CSA C22.2.,NEMA,UL 50
nema rating
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat