88HSLIN - Wway 8X8 N1 QK Conn Is Opn Elb

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88HSLIN
Manufacturer
Eaton
Manufacturer's Part Number
88 HSLIN
Description
Wway 8X8 N1 QK Conn Is Opn Elb
Eaton B-Line Series Wireway Elbow Fitting, Lay-In, 90° Elbow, Inside Opening, Nema 1, Steel, Ansi 61 Gray Painted Finish, 8" X 8"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479874 / 00782051479874
Weight per unit
9.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
88HSLIN - Specification Sheet
Images
 
 
88HSLIN - Large Image
 
88HSLIN - Small Image
Other Links
 
 
88HSLIN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
8.00 In
Width
8.00 In
Descriptions
Product Type
Hinge Screw CVR Wireway, Elbow 8X8
extra long description
B-LINE 88 HSLIN HINGE SCREW CVR WIR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 8X8 N1 QK CONN IS OPN ELB
Long Description
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, inside opening, NEMA 1, Steel, ANSI 61 gray painted finish, 8" X 8"
Additional Information
dimensions
8.0000 IN X 12.2150 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
88 HSLIN
GTIN
00782051479874
UPC
782051479874
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway elbow fitting
Packaging
Weight per each
9.22
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Automation and Monitorin
Enclosure
NEMA 1, IP30
standard
UL Listed,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat