ATR12X120ZN - BLTF 1/2X120" ZN PLT All Thread Rod

Eaton

  • $29.40 (Per 10 Feet)
  • $2.94 (Per Foot)

  • $29.40 (Per 10 Feet)

  • $293.98 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATR12X120ZN
Manufacturer
Eaton
Manufacturer's Part Number
ATR12X120ZN
Description
BLTF 1/2X120" ZN PLT All Thread Rod
Thread Rod, Stainless Steel, Zinc Plated, Silver, 120 In Length, 1/2 In Size, Uncr Connection, 1/2 In - 13 Tpi Connection Size, 1350 LB Capacity, 53 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011690458 / 00781011690458
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$2.94 (Per Foot)
Carton
$29.40 (Per 10 Feet)
Resources
Attachments
 
 
ATR12X120ZN - Specification Sheet
Images
 
 
ATR12X120ZN - Large Image
 
ATR12X120ZN - Small Image
 
ATR12X120ZN - Large Image
Other Links
 
 
ATR12X120ZN - Other
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
Stainless Steel
Material, Color, and Finish
Finish
Zinc Plated
Color
Silver
Dimensions and Weight
Length
120 in;10 ft
Size
1/2 in
Descriptions
Product Type
Thread Rod
Long Description
Thread Rod, Stainless Steel, Zinc Plated, Silver, 120 in Length, 1/2 in Size, UNCR Connection, 1/2 in - 13 TPI Connection Size, 1350 lb Capacity, 53 lb
Short Description
1/2" Thread Rod, Stainless Steel, Zinc Plated
Special Features
Safety Factor of 5 on Recommended Load
extra long description
B-LINE ATR, 1/2X120 ZN ALL THREADED
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Description
BLTF 1/2X120" ZN PLT ALL THREAD ROD
Additional Information
Connection Type
UNCR
connection size
1/2 in - 13 TPI
package quantity
1 CT;10 PK
Made in USA
yes
dimensions
X X 120.0000 IN
Manufacturer Information
Manufacturers Part Number
ATR12X120ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011690458
UPC
781011690458
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Type
All threaded rod
Availability
minimum qty
10
Packaging
Weight
53 lb;24.04 kg
Weight per foot
0.53
Carton
10
Uses, Certifications, and Standards
Capacity
1350 lb;6 kN
Application
Strut Fittings
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat