AW2420P - Encl 20.9X16.9 PNTD BK PNL For 24X20 Encl

Eaton

  • $89.65 (Each)
  • $89.65 (Each)
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
AW2420P
Manufacturer
Eaton
Manufacturer's Part Number
AW2420P
Description
Encl 20.9X16.9 PNTD BK PNL For 24X20 Encl
Enclosure Panel, Steel, Painted, White, 0.75 In Overall Depth, 20.87 In Overall Length, 16.87 In Overall Width, 0.56 In (Hole Diameter) Diameter, 11.19 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051794106 / 00782051794106
Weight per unit
11.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.65 (Each)
Resources
Attachments
 
 
AW2420P - Specification Sheet
Specifications Sheets
 
 
AW2420P - Specification Sheet
Images
 
 
AW2420P - Large Image
 
AW2420P - Small Image
 
AW2420P - Large Image
Other Links
 
 
AW2420P - Other
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
Steel
Material, Color, and Finish
Finish
Painted
Color
White
Dimensions and Weight
Overall Length
20.87 in;530 mm
Diameter
0.56 in (Hole Diameter)
Size
16.87 In Width X 20.87 In Height X 0.75 In Thickness
Descriptions
Product Type
Enclosure Panel
Long Description
Enclosure Panel, Steel, Painted, White, 0.75 in Overall Depth, 20.87 in Overall Length, 16.87 in Overall Width, 0.56 in (Hole Diameter) Diameter, 11.19 lb
Short Description
24 x 24 Enclosure Panel, Steel, Painted, 20.87 in;530 mm
Description
ENCL 20.9X16.9 PNTD BK PNL FOR 24X20 ENCL
extra long description
B-LINE AW2420P NEMA PNL, ENC, 24X2
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Special Features
Galvanized back panel
Additional Information
for use with
Industrial Enclosures
accessory type
Enclosure Panel
Overall Depth
0.75 in
Overall Width
16.87 in;428 mm
package quantity
1 ct
Made in USA
yes
dimensions
16.8700 IN X 0.7500 IN X 20.8700 IN
Manufacturer Information
Manufacturers Part Number
AW2420P
Brand
Eaton
GTIN
00782051794106
UPC
782051794106
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight
11.19 lb
Weight per each
11.19
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,NEMA,UL Listed
Application
Ind Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat