B132ZN - BLTD 5-3/8X5-3/8 5H ZN PLT Cross PLT

Eaton

  • $48.77 (Each)
  • $48.77 (Each)

  • $4,876.56 (Per 100)
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
B132ZN
Manufacturer
Eaton
Manufacturer's Part Number
B132ZN
Description
BLTD 5-3/8X5-3/8 5H ZN PLT Cross PLT
Eaton B-Line Series Tee and Cross Flat Fitting, 5.37" H X 5.37" L X 1.62" W, Steel, Electro-Plated, 1/4" Gauge, Flat Five Hole Cross Plate
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011503437 / 00781011503437
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.77 (Each)
Carton
$48.77 (Each)
Resources
Attachments
 
 
B132ZN - Specification Sheet
Images
 
 
B132ZN - Large Image
 
B132ZN - Small Image
Other Links
 
 
B132ZN - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
5-3/8 In Width X 5-3/8 In Height
Descriptions
Description
BLTD 5-3/8X5-3/8 5H ZN PLT CROSS PLT
Product Type
Five Hole Cross PLT, ZN PLTD
extra long description
B-LINE B132ZN FIVE HOLE CROSS PLT,
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Eaton B-Line series tee and cross flat fitting, 5.37" H x 5.37" L x 1.62" W, Steel, Electro-plated, 1/4" Gauge, Flat five hole cross plate
Special Features
Weight 100 Lb per 100
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
5.3700 IN X 1.6200 IN X 5.3700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B132ZN
GTIN
00781011503437
UPC
781011503437
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Tee and cross flat fitting
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg S
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat