B133GRN - BLTD 5-3/8X3-1/2 4H GRN Tee PLT

Eaton

  • $27.50 (Each)
  • $27.50 (Each)

  • $2,750.10 (Per 100)
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
B133GRN
Manufacturer
Eaton
Manufacturer's Part Number
B133 GRN
Description
BLTD 5-3/8X3-1/2 4H GRN Tee PLT
Eaton B-Line Series Tee and Cross Flat Fitting, 5.37" H X 3.5" L X 1.62" W, Steel, Dura Green, 1/4" Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011503529 / 00781011503529
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.50 (Each)
Carton
$27.50 (Each)
Resources
Attachments
 
 
B133GRN - Specification Sheet
Images
 
 
B133GRN - Large Image
 
B133GRN - Small Image
Other Links
 
 
B133GRN - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
DURA GREEN
Color
Green
Dimensions and Weight
Size
3-1/2 In Width X 5-3/8 In Height
Descriptions
Description
BLTD 5-3/8X3-1/2 4H GRN TEE PLT
Product Type
Four Hole Tee PLT, GR
extra long description
B-LINE B133GRN FOUR HOLE TEE PLT, G
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Eaton B-Line series tee and cross flat fitting, 5.37" H x 3.5" L x 1.62" W, Steel, DURA GREEN, 1/4" Gauge
Special Features
Weight 75 Lb per 100
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
3.5000 IN X 1.6200 IN X 5.3700 IN
Manufacturer Information
Manufacturers Part Number
B133 GRN
Brand
Eaton
GTIN
00781011503529
UPC
781011503529
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Tee and cross flat fitting
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Other IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - Datacenters - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutio
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat