B1520 - SPRG 1" - 1-1/4" Pipe Clamp

Eaton

  • $1.84 (Each)
  • $1.84 (Each)

  • $184.29 (Per 100)
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
B1520
Manufacturer
Eaton
Manufacturer's Part Number
B1520
Description
SPRG 1" - 1-1/4" Pipe Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.125LBS, Conduit Size Emt: 1.25", Rigid: 1", Conduit Strut Clamps, 300 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011631604 / 00781011631604
Weight per unit
0.0012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.84 (Each)
Carton
$1.84 (Each)
Standard Packaging
$184.29 (Per 100)
Resources
Images
 
 
B1520 - Large Image
 
B1520 - Small Image
Other Links
 
 
B1520 - Other
Attachments
 
 
B1520 - Specification Sheet
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
Low Carbon Steel
Material, Color, and Finish
Finish
N/A
Dimensions and Weight
Size
1 In (Rigid), 1-1/4 In (EMT)
Descriptions
Description
SPRG 1" - 1-1/4" PIPE CLAMP
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.125lbs, Conduit size EMT: 1.25", Rigid: 1", Conduit strut clamps, 300 lbs load capacity, Pre-galvanized
Construction
ONE PIECE
Special Features
Static Load Capacity 300 Lb
Product Type
Conduit Strut Clamp, 1 1/4" Emt, 1" Rigid, Wo Saddle
extra long description
B-LINE B1520 CONDUIT STRUT CLAMP, 1
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B1520
GTIN
00781011631604
UPC
781011631604
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit Strut Clamp
Packaging
Weight per each
0.0012
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat