B2008PAAL12RGD - BLTF 1/2" Pa Alu Rigid Pipe Clamp

Eaton

  • $6.33 (Each)
  • $6.33 (Each)

  • $632.61 (Per 100)
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
B2008PAAL12RGD
Manufacturer
Eaton
Manufacturer's Part Number
B2008PAAL12RGD
Description
BLTF 1/2" Pa Alu Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0630" H X 2.3960" L X 1.25" W, Aluminum
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610159 / 00781011610159
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.33 (Each)
Carton
$6.33 (Each)
Resources
Attachments
 
 
B2008PAAL12RGD - Specification Sheet
Images
 
 
B2008PAAL12RGD - Large Image
 
B2008PAAL12RGD - Small Image
Other Links
 
 
B2008PAAL12RGD - Other
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
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
1/2 in
Descriptions
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0630" H x 2.3960" L x 1.25" W, Aluminum
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Product Type
1/2" Pipe/Conduit Clamp, Rigid, 1/2", Pre-Asm, Alm
extra long description
B-LINE B2008PAAL 1/2" PIPE/CONDUIT
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 1/2" PA ALU RIGID PIPE CLAMP
Additional Information
dimensions
2.3960 IN X 1.2500 IN X 0.0630 IN
Manufacturer Information
Manufacturers Part Number
B2008PAAL12RGD
Brand
Eaton
GTIN
00781011610159
UPC
781011610159
Taxonomies, Classifications, and Categories
Type
Pre-assembled O.D. pipe and conduit clamp
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Availability
Status
Inactive
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat