B2009AL - BLTF 3/4" Alu Rigid Pipe Clamp

Eaton

  • $7.88 (Each)
  • $7.88 (Each)

  • $788.11 (Per 100)
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
B2009AL
Manufacturer
Eaton
Manufacturer's Part Number
B2009AL
Description
BLTF 3/4" Alu Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0810" H X 2.6080" L X 1.25" W, Aluminum, 600 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011601041 / 00781011601041
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.88 (Each)
Carton
$7.88 (Each)
Resources
Attachments
 
 
B2009AL - Specification Sheet
Images
 
 
B2009AL - Large Image
 
B2009AL - Small Image
Other Links
 
 
B2009AL - Other
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
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.0810" H x 2.6080" L x 1.25" W, Aluminum, 600 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Product Type
3/4"-Rigid Conduit Clamp, 3/4", Alm
extra long description
B-LINE B2009AL 3/4"-RIGID CONDUIT C
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 3/4" ALU RIGID PIPE CLAMP
Additional Information
dimensions
2.6080 IN X 1.2500 IN X 0.0810 IN
Manufacturer Information
Manufacturers Part Number
B2009AL
Brand
Eaton
GTIN
00781011601041
UPC
781011601041
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat