B200ZN - BLTF 3/8"H, 5/16" BLT ZN PLT SQ Washer

Eaton

  • $2.39 (Each)
  • $2.39 (Each)

  • $239.26 (Per 100)
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
B200ZN
Manufacturer
Eaton
Manufacturer's Part Number
B200
Description
BLTF 3/8"H, 5/16" BLT ZN PLT SQ Washer
Square Washer, Steel, Zinc Plated, 1/4 In (Id) Diameter, 1/4 In Inside, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011519933 / 00781011519933
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.39 (Each)
Carton
$2.39 (Each)
Standard Packaging
$239.26 (Per 100)
Resources
Specifications Sheets
 
 
B200ZN - Specification Sheet
Attachments
 
 
B200ZN - Specification Sheet
Images
 
 
B200ZN - Large Image
 
B200ZN - Small Image
Other Links
 
 
B200ZN - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in (ID)
Size
3/8 In Diameter
Descriptions
Long Description
Square Washer, Steel, Zinc Plated, 1/4 in (ID) Diameter, 1/4 in Inside, 0.16 lb
Short Description
Square Washer, Steel, Zinc Plated, 1/4 in (ID)
Product Type
Square Washer
Description
BLTF 3/8"H, 5/16" BLT ZN PLT SQ WASHER
extra long description
B-LINE B200ZN SQ WASHER, 3/8" HOLE,
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Special Features
Width 1-5/8 In, Bolt Size 5/16 In
Additional Information
Head Style
Square
Inside Diameter
1/4 in
Made in USA
yes
package quantity
100 PK
dimensions
1.6200 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B200
Brand
Eaton
GTIN
00781011519933
UPC
781011519933
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Square washer
Packaging
Weight
0.16 lb
Weight per each
0.16
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Not Applicable
Application
Other IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilityGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Instituti
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat