B2010SS4 - BLTF 1" SS4 Rigid Pipe Clamp

Eaton

  • $23.01 (Each)
  • $23.01 (Each)

  • $2,300.51 (Per 100)
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
B2010SS4
Manufacturer
Eaton
Manufacturer's Part Number
B2010SS4
Description
BLTF 1" SS4 Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0740" H X 2.9510" L X 1.25" W, Steel Material, Pipe or Conduit Clamps
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610326 / 00781011610326
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.01 (Each)
Carton
$23.01 (Each)
Resources
Attachments
 
 
B2010SS4 - Specification Sheet
Images
 
 
B2010SS4 - Large Image
 
B2010SS4 - Small Image
Other Links
 
 
B2010SS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
1 in
Descriptions
Product Type
1"-Rigid Conduit Clamp, 1", SSL 304
extra long description
B-LINE B2010SS4 1"-RIGID CONDUIT CL
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.0740" H x 2.9510" L x 1.25" W, Steel material, Pipe or conduit clamps
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Description
BLTF 1" SS4 RIGID PIPE CLAMP
Additional Information
dimensions
2.9510 IN X 1.2500 IN X 0.0740 IN
Manufacturer Information
Manufacturers Part Number
B2010SS4
Brand
Eaton
GTIN
00781011610326
UPC
781011610326
Taxonomies, Classifications, and Categories
Type
O.D. pipe and conduit clamp
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat