B2013PAAL2RGD - BLTD 2" Alu Pa Rigid Pipe Clamp

Eaton

  • $13.34 (Each)
  • $13.34 (Each)

  • $1,333.72 (Per 100)
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
B2013PAAL2RGD
Manufacturer
Eaton
Manufacturer's Part Number
B2013PAAL
Description
BLTD 2" Alu Pa Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 2 In Size, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610722 / 00781011610722
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.34 (Each)
Carton
$13.34 (Each)
Resources
Images
 
 
B2013PAAL2RGD - Large Image
 
B2013PAAL2RGD - Small Image
 
B2013PAAL2RGD - Large Image
Attachments
 
 
B2013PAAL2RGD - Specification Sheet
Other Links
 
 
B2013PAAL2RGD - Other
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
Aluminum
Material, Color, and Finish
Finish
PVC Coated
Dimensions and Weight
Size
2 in
Descriptions
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 2 in Size, 0.12 lb/EA
Short Description
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 2 in
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
extra long description
B-LINE B2013PAAL 2" PIPE/CONDUIT CL
Description
BLTD 2" ALU PA RIGID PIPE CLAMP
Construction
TWO PIECE
Additional Information
for use with
Pipe Conduit
package quantity
150 CT
Made in USA
yes
dimensions
4.3940 IN X 1.2500 IN X 0.1015 IN
Manufacturer Information
Manufacturers Part Number
B2013PAAL
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011610722
UPC
781011610722
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Availability
Status
Inactive
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat