B22GALV10 - BLTD 1-5/8X1-5/8X120 12GA PGLV SLD CHNL

Eaton

  • $4.91 (Each)
  • $4.91 (Each)

  • $49.10 (Per 10)

  • $491.00 (Per 100)
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
B22GALV10
Manufacturer
Eaton
Manufacturer's Part Number
B22GALV10
Description
BLTD 1-5/8X1-5/8X120 12GA PGLV SLD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel Material, Pre-Galvanized, 12 Gauge Thickness
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011211301 / 00781011211301
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.91 (Each)
Carton
$49.10 (Per 10)
Standard Packaging
$491.00 (Per 100)
Resources
Attachments
 
 
B22GALV10 - Specification Sheet
Images
 
 
B22GALV10 - Large Image
 
B22GALV10 - Small Image
Other Links
 
 
B22GALV10 - Other
 
B22GALV10 - Other
Tech Bulletins
 
 
B22GALV10 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A653
material composition
Cold Formed Low Carbon Steel
Finish
Pre-Galvanized
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Product Type
CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", GLVD
extra long description
B-LINE B22-120GLV CHNL, 1 5/8" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
similar brands
Unistrut
Description
BLTD 1-5/8X1-5/8X120 12GA PGLV SLD CHNL
Long Description
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel material, Pre-galvanized, 12 Gauge thickness
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B22GALV10
Brand
Eaton
GTIN
00781011211301
UPC
781011211301
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Status
Inactive
Packaging
Weight
1.91 Lb/Ft
Weight per each
1.9
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Facility - OtherOther IT and Datacom - Other InfrastructuresInd Facilities & Factories
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat