B24GALV10 - BLTD 1-5/8X1-5/8X120 Galv 14GA SLD CHNL

Eaton

  • $45.43 (Per 10 Feet)
  • $4.54 (Per Foot)

  • $45.43 (Per 10 Feet)

  • $454.31 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B24GALV10
Manufacturer
Eaton
Manufacturer's Part Number
B24GALV10
Description
BLTD 1-5/8X1-5/8X120 Galv 14GA SLD CHNL
Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 14 Awg Thickness, 1.442 LB/FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011220303 / 00781011220303
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$4.54 (Per Foot)
Carton
$45.43 (Per 10 Feet)
Resources
Attachments
 
 
B24GALV10 - Specification Sheet
Images
 
 
B24GALV10 - Large Image
 
B24GALV10 - Small Image
 
B24GALV10 - Large Image
Other Links
 
 
B24GALV10 - Other
 
B24GALV10 - Other
Tech Bulletins
 
 
B24GALV10 - Tech Bulletin
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
Low Carbon Steel
Material, Color, and Finish
Finish
Pre Galvanized
material standard
ASTM A653 SS
material composition
Cold Formed Low Carbon Steel
Dimensions and Weight
Length
10 ft;3.05 m
Width
1-5/8 in;41.3 mm
Height
1-5/8 in;41.3 mm
Thickness
14 AWG;1.9 mm
Depth
1-5/8 In
Descriptions
Description
BLTD 1-5/8X1-5/8X120 GALV 14GA SLD CHNL
Product Type
Channel
Long Description
Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 14 AWG Thickness, 1.442 lb/ft
Short Description
1 5/8-in. x 13/16-in Channel, Low Carbon Steel, 10 ft;3.05 m
extra long description
B-LINE B24-120 GLV CHNL, 1 5/8" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
package quantity
500 PK;10 CT
Made in USA
yes
dimensions
120.0000 IN X 1.6250 IN X 1.6250 IN
gauge
14
Grade
33
Manufacturer Information
Manufacturers Part Number
B24GALV10
Brand
Eaton
GTIN
00781011220303
UPC
781011220303
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
1.442 lb/ft;2.15 kg/m
Weight per foot
1.4
Carton
10
Uses, Certifications, and Standards
Application
Nuclear;Pharmaceutical Industry Chemical;Petrochemical
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat