B303138PLN - PHGR 3/8" PLN Beam Clamp

Eaton

  • $6.44 (Each)
  • $6.44 (Each)

  • $644.14 (Per 100)
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
B303138PLN
Manufacturer
Eaton
Manufacturer's Part Number
B3031-3/8PLN
Description
PHGR 3/8" PLN Beam Clamp
Eaton B-Line Series C-Clamp, 2.21" H X 2" L X 1.13" W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011071004 / 00781011071004
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.44 (Each)
Carton
$6.44 (Each)
Resources
Attachments
 
 
B303138PLN - Specification Sheet
Images
 
 
B303138PLN - Large Image
 
B303138PLN - Small Image
Other Links
 
 
B303138PLN - Other
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
Malleable Iron
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Size
11/16 In
Descriptions
Description
PHGR 3/8" PLN BEAM CLAMP
Product Type
Light Duty Malleable C-Clamp, PLN
extra long description
B-LINE B3031-3/8PLN LIGHT DUTY MALL
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Long Description
Eaton B-Line series C-clamp, 2.21" H x 2" L x 1.13" W
Special Features
Includes Setscrew and Locknut, Rod Size 3/8 In-16 TPI, Design Load 350 Lb, Weight 25 Lb per 100
Additional Information
dimensions
2.0000 IN X 1.1300 IN X 2.2100 IN
Manufacturer Information
Manufacturers Part Number
B3031-3/8PLN
Brand
Eaton
GTIN
00781011071004
UPC
781011071004
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
C-clamp
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherUtilityInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat