B852W - BLTD 13/16" WHT Plastic End Cap

Eaton

  • $8.70 (Each)
  • $8.70 (Each)

  • $869.88 (Per 100)
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
B852W
Manufacturer
Eaton
Manufacturer's Part Number
B852 W
Description
BLTD 13/16" WHT Plastic End Cap
Eaton B-Line Series End Cap, 0.81" H X 1.25" L X 1.62" W, Steel, White
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011617950 / 00781011617950
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.70 (Each)
Carton
$8.70 (Each)
Resources
Attachments
 
 
B852W - Specification Sheet
Images
 
 
B852W - Large Image
 
B852W - Small Image
Other Links
 
 
B852W - Other
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
Soft White PVC
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Size
1-1/4 In Height
Descriptions
Product Type
Plastic End Cap 13/16" X 1 5/8" CHNL (B52)
extra long description
B-LINE B852W PLASTIC END CAP 13/16
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
similar brands
Unistrut
Long Description
Eaton B-Line series end cap, 0.81" H x 1.25" L x 1.62" W, Steel, White
Special Features
Weight 2.5 Lb per 100
Description
BLTD 13/16" WHT PLASTIC END CAP
Also Known As...
Strut channel
Strut
Additional Information
dimensions
1.2500 IN X 1.6200 IN X 0.8100 IN
Manufacturer Information
Manufacturers Part Number
B852 W
Brand
Eaton
GTIN
00781011617950
UPC
781011617950
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
END CAP
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherUtilityOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - A
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat