BA1 - SPRG 15/16" T-Bar Suspension FSTNR

Eaton

  • $3.15 (Each)
  • $3.15 (Each)

  • $314.56 (Per 100)
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
BA1
Manufacturer
Eaton
Manufacturer's Part Number
BA1
Description
SPRG 15/16" T-Bar Suspension FSTNR
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, 65 LB Load Capacity, Steel, Suspension Fastener
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011180652 / 00781011180652
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.15 (Each)
Carton
$3.15 (Each)
Standard Packaging
$314.56 (Per 100)
Resources
Images
 
 
BA1 - Large Image
 
BA1 - Small Image
Attachments
 
 
BA1 - Specification Sheet
Other Links
 
 
BA1 - Other
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
Steel
Descriptions
Description
SPRG 15/16" T-BAR SUSPENSION FSTNR
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Product Type
Suspension FS, 1/4"-20 X 5/8" Stud, Wing Nut "Cluded
extra long description
B-LINE BA1 SUSPENSION FS, 1/4"-20 X
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, 65 lb load capacity, Steel, Suspension fastener
Special Features
Static Load Capacity 65 Lb, Stud Size 1/4 In-20 TPI X 5/8 In
Construction
TWO PIECE
Additional Information
dimensions
2.0000 IN X 1.0000 IN X 0.6250 IN
Manufacturer Information
Brand
Eaton
GTIN
00781011180652
UPC
781011180652
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Suspension fastener
Packaging
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat