BB18 - SPRG Floor MT Box Support

Eaton

  • $7.33 (Each)
  • $7.33 (Each)

  • $366.63 (Per 50)

  • $733.26 (Per 100)
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
BB18
Manufacturer
Eaton
Manufacturer's Part Number
BB-18
Description
SPRG Floor MT Box Support
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.424LBS, 18" Length With Break-Away Feature For 12" or 16" Box Mounting, Floor-Mount Box Support, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781011036232 / 00781011036232
Weight per unit
0.0084 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.33 (Each)
Carton
$7.33 (Each)
Standard Packaging
$366.63 (Per 50)
Resources
Attachments
 
 
BB18 - Specification Sheet
Images
 
 
BB18 - Large Image
 
BB18 - Small Image
Other Links
 
 
BB18 - Other
 
BB18 - Other
Brochures
 
 
BB18 - Brochure
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
Pre-Galvanized Steel
Dimensions and Weight
Size
18 inch length with break-away feature for 12 inch or 16 inch box mounting
Descriptions
Description
SPRG FLOOR MT BOX SUPPORT
Product Type
Floor MTD Box SPT, 18" Len
extra long description
B-LINE BB-18 FLOOR MTD BOX SPT, 18"
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Long Description
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.424lbs, 18" length with break-away feature for 12" or 16" box mounting, Floor-mount box support, Pre-galvanized
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB-18
GTIN
00781011036232
UPC
781011036232
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Floor mount box support and accessories
Packaging
Weight per each
0.0084
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat