BD40 - BLI

BD40 - SPRG Pipe Sleeve Clip

Eaton B-Line Series

  • $0.98 (for 1 Each)
  • $0.98 (1 Each)
  • $98.23 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    BD40
    Manufacturer
    Eaton B-Line Series
    Manufacturer's Part Number
    BD40
    Description
    SPRG Pipe Sleeve Clip
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Channel, Strut & Fittings - Channel & Strut Fittings  Mark as Incorrect
    Suggest a New Category
    Classification
    Fasteners
    UNSPSC
    39121311 - Electrical fittings
    UPC/GTIN
    781011182854 / 00781011182854
    Weight per unit
    0.0002 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $0.98 (1 Each)
    Carton
    $0.98 (1 Each)
    Standard Packaging
    $98.23 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1,165 Each
    Resources
    Images
     
     
    BD40 - Small Image
     
    BD40 - Large Image
     
    BD40 - Large Image
    Attachments
     
     
    BD40 - Specification Sheet
     
    BD40 - Specification Sheet
    Brochures
     
     
    BD40 - Brochure
    Other Links
     
     
    BD40 - Other
     
    BD40 - Other
     
    BD40 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Cold-Rolled High-Carbon Steel
    Material, Color, and Finish
    Finish
    ZINC PHOSPHATE
    Descriptions
    Product Type
    Pipe Sleeve Fastener
    Description
    SPRG PIPE SLEEVE CLIP
    Construction
    ONE PIECE
    Manufacturer Information
    Brand
    EATON B-LINE SERIES
    Manufacturers Part Number
    BD40
    sub brand
    Fasteners
    GTIN
    00781011182854
    UPC
    781011182854
    Taxonomies, Classifications, and Categories
    Category Description
    FASTENERS
    Type
    Pipe Sleeve Fastener
    Packaging
    Weight per each
    0.0002
    Carton
    1
    Package
    100
    Uses, Certifications, and Standards
    Mounting
    Wall, Floor
    Application
    FASTENERS,BEAM FASTENERS,Pipe Sleeve, Concrete
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    247 Austin RDC
    View Store
    39 Bossier City
    View Store
    200 San Antonio RDC

    A-L

    Location Stock Available
    View Store
    200 Dallas
    View Store
    100 Deer Valley
    View Store
    6 Galena Park

    M-Z

    Location Stock Available
    View Store
    100 Mesa
    View Store
    36 Shreveport
    View Store
    137 South Austin
    View Store
    100 Tucson


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for BD40

    Type in the slang term you'd like to suggest.

* All prices subject to change.