BFP22SH120 - BLTD 1-5/8X1-5/8X120 Poly FG SLTD CHNL

Eaton

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 10 Feet)

  • $0.00 (Per 100 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BFP22SH120
Manufacturer
Eaton
Manufacturer's Part Number
BFP22SH-120
Description
BLTD 1-5/8X1-5/8X120 Poly FG SLTD CHNL
Eaton B-Line Series Straight Section, 1.62" H X 120" L X 1.62" W, Polyester Resin, SH
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101818 - Fiberglass channel
UPC/GTIN
781011048822 / 00781011048822
Weight per unit
0.0061 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
Special Order Item
Carton
$0.00 (Per 10 Feet)
Resources
Images
 
 
BFP22SH120 - Large Image
 
BFP22SH120 - Small Image
Other Links
 
 
BFP22SH120 - Other
Tech Bulletins
 
 
BFP22SH120 - Tech Bulletin
Attachments
 
 
BFP22SH120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM D-4385
Finish
Fiberglass
Color
Gray
material composition
Polyester Resin
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Description
BLTD 1-5/8X1-5/8X120 POLY FG SLTD CHNL
Product Type
1 5/8" X 1 5/8" Fiberglass CHNL, 9/16" X 7/8" Slots, 120"
Features
When specifications call for fire-retardant and/or corrosion-resistant materials, Eaton has an important solution in its B-Line series fiberglass strut system. Two fire-retardant (FR) resins, polyester and vinyl ester, each of which is ideal for corrosive environments.
extra long description
B-LINE BFP22SH-120 1 5/8" X 1 5/8"
similar brands
Unistrut
Long Description
Eaton B-Line series straight section, 1.62" H x 120" L x 1.62" W, Polyester resin, SH
Also Known As...
Strut channel
Strut
Additional Information
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
slot size
7/8 In Length X 9/16 In Width
Manufacturer Information
Manufacturers Part Number
BFP22SH-120
Brand
Eaton
GTIN
00781011048822
UPC
781011048822
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Straight Section
Availability
minimum qty
10
Packaging
Weight
0.61 Lb/Ft
Weight per foot
0.0061
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetGeneration - Renewable Energy - Alternative EnergyUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institution
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat