BG32U24 - SPRG 2", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $9.69 (Each)
  • $9.69 (Each)

  • $484.37 (Per 50)

  • $968.74 (Per 100)
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
BG32U24
Manufacturer
Eaton
Manufacturer's Part Number
BG-32-U-2-4
Description
SPRG 2", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.062LBS, Conduit Size: 2", Guide-Rite Conduit to Beam Fasteners, .125" Min Mount Size, .25" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011187606 / 00781011187606
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.69 (Each)
Carton
$9.69 (Each)
Standard Packaging
$484.37 (Per 50)
Resources
Attachments
 
 
BG32U24 - Specification Sheet
Images
 
 
BG32U24 - Large Image
 
BG32U24 - Small Image
Other Links
 
 
BG32U24 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
2 In Conduit
Descriptions
Description
SPRG 2",75LB CNDT TO BM FSTNR,1/8-1/4 FLNG
Product Type
Conduit to BM FS, 2" Conduit, 1/8" to 1/4" Flange
extra long description
B-LINE BG-32-U-2-4 CONDUIT TO BM FS
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.062lbs, Conduit size: 2", Guide-Rite conduit to beam fasteners, .125" Min mount size, .25" Max mount size
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 75 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG-32-U-2-4
Brand
Eaton
GTIN
00781011187606
UPC
781011187606
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.06
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat