BG812F13 - SPRG 1/2" Purlin CLP

Eaton

  • $2.71 (Each)
  • $2.71 (Each)

  • $270.95 (Per 100)
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
BG812F13
Manufacturer
Eaton
Manufacturer's Part Number
BG812F13
Description
SPRG 1/2" Purlin CLP
Eaton B-Line Series Conduit Support Fasteners, Hangers, 1" Height, 1" Length, 1" Width, 0.06LBS, Conduit Size: 0.5", 0.75", Guide-Rite Fastener, 100 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011185206 / 00781011185206
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.71 (Each)
Carton
$2.71 (Each)
Standard Packaging
$270.95 (Per 100)
Resources
Attachments
 
 
BG812F13 - Specification Sheet
Images
 
 
BG812F13 - Large Image
 
BG812F13 - Small Image
Other Links
 
 
BG812F13 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 In, 3/4 In Conduit
Descriptions
Product Type
"Z" Purl" Hanger, 1/2", 3/4" Conduit Size
Description
SPRG 1/2" PURLIN CLP
extra long description
B-LINE BG-8-12-F13 "Z" PURL" HANGER
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Hangers, 1" Height, 1" Length, 1" Width, 0.06lbs, Conduit size: 0.5", 0.75", Guide-Rite fastener, 100 lbs load capacity
Special Features
Static Load Capacity 100 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG812F13
Brand
Eaton
GTIN
00781011185206
UPC
781011185206
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Hanger
Packaging
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat