BL1420SS4 - SPRG 1" 400LB SS4 Conduit Hanger

Eaton

  • $8.15 (Each)
  • $8.15 (Each)

  • $814.84 (Per 100)
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
BL1420SS4
Manufacturer
Eaton
Manufacturer's Part Number
BL1420-SS4
Description
SPRG 1" 400LB SS4 Conduit Hanger
Conduit Hanger, 2 In Trade Size, Stainless Steel, Rigid: 1 In;Emt: 1 In Cable Size, 400 LB Capacity, 0.1000 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011575069 / 00781011575069
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.15 (Each)
Carton
$8.15 (Each)
Resources
Attachments
 
 
BL1420SS4 - Specification Sheet
Images
 
 
BL1420SS4 - Large Image
 
BL1420SS4 - Small Image
Other Links
 
 
BL1420SS4 - Other
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
Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
1 In (EMT/Rigid)
Descriptions
Product Type
Conduit Hanger
Conduit Hanger With Bolt
Long Description
Conduit Hanger, 2 in Trade Size, Stainless Steel, Rigid: 1 in;EMT: 1 in Cable Size, 400 lb Capacity, 0.1000 lb
Short Description
Conduit Hanger, 2 in, Stainless Steel
Special Features
Bolt and Thread
extra long description
B-LINE BL1420SS4 SSL CONDUIT HANGER
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 1" 400LB SS4 CONDUIT HANGER
Additional Information
Color/Finish
Stainless Steel
Cable Size
Rigid: 1 in;EMT: 1 in
for use with
1/2 in thru 4 in Conduit
Standards Met
Ul Listed
package quantity
100 BX
Made in USA
yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BL1420-SS4
Brand
Eaton
GTIN
00781011575069
UPC
781011575069
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Hanger
Trade Size
Trade Size
2 in
Packaging
Weight
0.1000 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Capacity
400 lb
Application
Fasteners;Conduit Fasteners
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat