BP12B5 - SPRG 3/4" CNDT to STD FSTNR

Eaton

  • $4.00 (Each)
  • $4.00 (Each)

  • $400.44 (Per 100)
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
BP12B5
Manufacturer
Eaton
Manufacturer's Part Number
BP-12-B5
Description
SPRG 3/4" CNDT to STD FSTNR
Eaton B-Line Series Conduit Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.085LBS, Conduit Size: 0.75" Emt, 0.5" Imc, Rigid, Push Type Conduit to Stud Fastener, Push-Type Design
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011193508 / 00781011193508
Weight per unit
0.0009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.00 (Each)
Carton
$4.00 (Each)
Standard Packaging
$400.44 (Per 100)
Resources
Attachments
 
 
BP12B5 - Specification Sheet
Images
 
 
BP12B5 - Large Image
 
BP12B5 - Small Image
Other Links
 
 
BP12B5 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/4 In (EMT), 1/2 In (IMC/Rigid)
Descriptions
Description
SPRG 3/4" CNDT TO STD FSTNR
Product Type
Conduit FS, Push Type, 3/4" Emt, 1/2" Imc, Rigid Conduit
extra long description
B-LINE BP-12-B5 CONDUIT FS, PUSH TY
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.085lbs, Conduit size: 0.75" EMT, 0.5" IMC, Rigid, Push type conduit to stud fastener, Push-type design
Construction
TWO PIECE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP-12-B5
Brand
Eaton
GTIN
00781011193508
UPC
781011193508
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to stud fastener
Packaging
Weight per each
0.0009
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat