BP12U24 - SPRG 3/4" CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $3.94 (Each)
  • $3.94 (Each)

  • $393.72 (Per 100)
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
BP12U24
Manufacturer
Eaton
Manufacturer's Part Number
BP12U24
Description
SPRG 3/4" CNDT to BM FSTNR, 1/8-1/4 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.082LBS, 0.5" Emt, Push-Type Conduit to Beam Fasteners, .13" Min Mount Size, .25" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011194055 / 00781011194055
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.94 (Each)
Carton
$3.94 (Each)
Standard Packaging
$393.72 (Per 100)
Resources
Attachments
 
 
BP12U24 - Specification Sheet
Images
 
 
BP12U24 - Large Image
 
BP12U24 - Small Image
Other Links
 
 
BP12U24 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/4 In (EMT), 1/2 In (IMC/Rigid)
Descriptions
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.082lbs, 0.5" EMT, Push-type conduit to beam fasteners, .13" Min mount size, .25" Max mount size
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Ultimate Static Load Capacity 25 Lb
Product Type
Conduit to BM FS, 3/4" Emt, 1/2" Imc, Rigid, 1/8" to 1/4" FL
extra long description
B-LINE BP-12-U-2-4 CONDUIT TO BM FS
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 3/4" CNDT TO BM FSTNR,1/8-1/4 FLNG
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP12U24
Brand
Eaton
GTIN
00781011194055
UPC
781011194055
Taxonomies, Classifications, and Categories
Type
Conduit to beam fastener
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.082
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat