BPC12 - SPRG 3/4" 2PC, 200LB CNDT Clamp

Eaton

  • $4.18 (Each)
  • $4.18 (Each)

  • $418.14 (Per 100)
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
BPC12
Manufacturer
Eaton
Manufacturer's Part Number
BPC-12
Description
SPRG 3/4" 2PC, 200LB CNDT Clamp
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.1LBS, Rigid or Emt Conduit Size: 0.75", Break-Apart Conduit Clamps, 200 LBS Load Capacity, Pre-Galvanized
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011016777 / 00781011016777
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.18 (Each)
Carton
$4.18 (Each)
Standard Packaging
$418.14 (Per 100)
Resources
Attachments
 
 
BPC12 - Specification Sheet
Images
 
 
BPC12 - Large Image
 
BPC12 - Small Image
Other Links
 
 
BPC12 - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
N/A
Dimensions and Weight
Size
3/4 in
Descriptions
extra long description
B-LINE BPC-12 BREAK-APART CLAMP, 3/
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.1lbs, Rigid or EMT conduit size: 0.75", Break-apart conduit clamps, 200 lbs load capacity, Pre-galvanized
Special Features
Design Load 200 Lb, Includes Combination Recess Hex Head Machine Screw
Construction
TWO PIECE
Description
SPRG 3/4" 2PC, 200LB CNDT CLAMP
Product Type
Break-Apart Clamp, 3/4" Rigid or Emt
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BPC-12
GTIN
00781011016777
UPC
781011016777
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Break apart conduit clamp
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat