BR20T - SPRG 1-1/4" Bridle Ring, #10-24X9/16

Eaton

  • $2.81 (Each)
  • $2.81 (Each)

  • $281.02 (Per 100)
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
BR20T
Manufacturer
Eaton
Manufacturer's Part Number
BR20T
Description
SPRG 1-1/4" Bridle Ring, #10-24X9/16
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Zinc Plated, 50 LBS, Steel Material, 1.25", 10-24" X 9/16", Used With Fasteners For Addiitonal Support, Threaded Bridle Rings
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011195601 / 00781011195601
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.81 (Each)
Carton
$2.81 (Each)
Standard Packaging
$281.02 (Per 100)
Resources
Attachments
 
 
BR20T - Specification Sheet
Images
 
 
BR20T - Large Image
 
BR20T - Small Image
Other Links
 
 
BR20T - Other
 
BR20T - Other
Brochures
 
 
BR20T - Brochure
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
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
1-1/4 in
Descriptions
Description
SPRG 1-1/4" BRIDLE RING, #10-24X9/16
Product Type
Threaded Bridle Ring, 1 1/4" Ring, #10-24
extra long description
B-LINE BR-20-T THREADED BRIDLE RING
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
Eaton B-Line series datacomm and low voltage support fasteners, Zinc plated, 50 lbs, Steel material, 1.25", 10-24" x 9/16", Used with fasteners for addiitonal support, Threaded bridle rings
Special Features
Load Capacity 50 Lb, Thread Size #10-24 TPI X 9/16 In Length
Construction
ONE PIECE
Additional Information
dimensions
X X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
BR20T
Brand
Eaton
GTIN
00781011195601
UPC
781011195601
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bridle ring and accessories
Packaging
Weight per each
0.0004
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
Beam, Rod
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat