BX4 - SPRG SNGL Run FLX CBL FSTNR

Eaton

  • $0.88 (Each)
  • $0.88 (Each)

  • $87.88 (Per 100)
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
BX4
Manufacturer
Eaton
Manufacturer's Part Number
BX4
Description
SPRG SNGL Run FLX CBL FSTNR
Eaton B-Line Series Cable Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.017LBS, Flexible Conduit/Cable Fasteners, 1 Max Runs
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011010799 / 00781011010799
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.88 (Each)
Carton
$0.88 (Each)
Standard Packaging
$87.88 (Per 100)
Resources
Attachments
 
 
BX4 - Specification Sheet
Images
 
 
BX4 - Large Image
 
BX4 - Small Image
Other Links
 
 
BX4 - Other
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
Cold Rolled High Carbon Steel
Descriptions
Long Description
Eaton B-Line series cable support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.017lbs, Flexible conduit/cable fasteners, 1 Max runs
Special Features
Number of Runs 1, Conduit Size 3/8 In
Description
SPRG SNGL RUN FLX CBL FSTNR
Product Type
Flexible FS, SGL Runs
extra long description
B-LINE BX4 FLEXIBLE FS, SGL RUNS
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Additional Information
Cable Type
(2) 14 To (3) 10 AWG AC/MC
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
GTIN
00781011010799
UPC
781011010799
Taxonomies, Classifications, and Categories
Type
Conduit cable fastener and support
Category Description
MISC FITTINGS
Packaging
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat