N225SS6 - BLTD 1/2"-13 Spring Nut

Eaton

  • $55.04 (Each)
  • $55.04 (Each)

  • $5,503.54 (Per 100)
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
N225SS6
Manufacturer
Eaton
Manufacturer's Part Number
N225 SS6 1/2
Description
BLTD 1/2"-13 Spring Nut
Eaton B-Line Series Spring Nut, 0.85"HX2"LX1.31"W, Stainless Steel Type 316, 1/2"-13 Bolt Size, 250 LBS Load Rating, 1500 LBS Load Rating
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011403461 / 00781011403461
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.04 (Each)
Carton
$55.04 (Each)
Standard Packaging
$5,503.54 (Per 100)
Resources
Attachments
 
 
N225SS6 - Specification Sheet
Images
 
 
N225SS6 - Large Image
 
N225SS6 - Small Image
Other Links
 
 
N225SS6 - Other
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
316 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 316
Dimensions and Weight
Size
1/2 In-13 TPI
Descriptions
Product Type
Spring Nut, 1/2"-13, 3/8" Nut, SSL
Description
BLTD 1/2"-13 SPRING NUT
extra long description
B-LINE N225SS6 SPRING NUT, 1/2"-13,
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series spring nut, 0.85"Hx2"Lx1.31"W, Stainless steel type 316, 1/2"-13 bolt size, 250 lbs load rating, 1500 lbs load rating
Special Features
Thickness 1/2 In, Weight 11.6 Lb per 100
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
2.0000 IN X 1.3100 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N225 SS6 1/2
Brand
Eaton
GTIN
00781011403461
UPC
781011403461
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight per each
0.11
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - Other InfrastructuresUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - Oth
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat